Thomas and Betts TY28MX Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 14.20 L x 0.19 in. W, Black Nylon (1000) | Graybar Store
     
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 14.20 L x 0.19 in. W, Black Nylon (1000) - TY28MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 14.20 L x 0.19 in. W, Black Nylon (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY28MX
    SKU: 88314582
    $272.00
    Checking Pricing
         
    Packaging:1000
    Color:UV Black
    Length:14.20 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY28MX
    • Color UV Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.00
    • Length 14.20 in.
    Product Overview:
    Ty Rap® UV black 6.6 nylon 14.20 L x 0.19 in. W, cable ties with stainless steel locking device. Tensile strength 50 lb. Max. bundle diameter 4.00 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F