Thomas and Betts TY528MX Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 14.20 L x 0.19 in. W, Black Nylon (100) | Graybar Store
     
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 14.20 L x 0.19 in. W, Black Nylon (100) - TY528MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 14.20 L x 0.19 in. W, Black Nylon (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY528MX
    SKU: 88266412
    $67.51
    Checking Pricing
         
    Packaging:100
    Color:UV Black
    Length:14.20 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY528MX
    • Color UV Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.00
    • Length 14.20 in.
    Product Overview:
    Ty Rap® UV black 6.6 nylon 14.20 L x 0.19 in. W, cable ties with stainless steel locking device. Tensile strength 50 lb. Max. bundle diameter 4.00 in. Package of 100.
    Temperature Rating -40 to 185 deg. F