L. H. Dottie 1420 110-Piece Assorted 1/4-20 Slotted Truss Head Stove Bolt Kit With Nuts, 1/2 thru 2 in. | Graybar Store
     
L. H. Dottie - 110-Piece Assorted 1/4-20 Slotted Truss Head Stove Bolt Kit With Nuts, 1/2 thru 2 in. - 1420
+ / - Hover over image to Zoom
Other Views

    110-Piece Assorted 1/4-20 Slotted Truss Head Stove Bolt Kit With Nuts, 1/2 thru 2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 1420
    SKU: 91001334
    $24.64
    Checking Pricing
         
    Additional Features:Handy Assortment; Reusable Six Compartment Box
    Length:Varies
    Kit Includes:(30) 1/2 in., (25) 3/4 in., (20) 1 in., (15) 1-1/4 in., (10) 1-1/2 in. and (10) 2 in.
    Size:Varies
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1420
    • Size Varies
    • UNSPSC 31162814
    • Additional Features Handy Assortment; Reusable Six Compartment Box
    • Kit Includes (30) 1/2 in., (25) 3/4 in., (20) 1 in., (15) 1-1/4 in., (10) 1-1/2 in. and (10) 2 in.
    • Length Varies
    • Thread Size 1/4-20
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    110-Piece Stove Bolt Kit With Nuts, Assorted 1/4-20 Slotted Truss Head Stove Bolts With Hex Nuts, 1/2 thru 2 in.
    Kit Includes (30) 1/2 in., (25) 3/4 in., (20) 1 in., (15) 1-1/4 in., (10) 1-1/2 in. and (10) 2 in.