Vertiv 1420 Cable Cap with Air Valve, 2 in. | Graybar Store
     
Vertiv - Cable Cap with Air Valve,  2 in. - 1420
+ / - Hover over image to Zoom
Other Views

    Cable Cap with Air Valve, 2 in.

    Manufacturer: Vertiv
    Manufacturer #: 1420
    SKU: 88230212
    $6.68
    Checking Pricing
         
    Color:Black
    Height (Inches):2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # 1420
    • Color Black
    • Height (Inches) 2 in.
    Product Overview:
    2" Cable Cap With Air Valve