Oldcastle Precast 14191018 Carson®, Electrical Unit, Underground Enclosure, HDPE, 14 x 19, 12 in. D, Blank | Graybar Store
     
Oldcastle Precast - Carson®, Electrical Unit, Underground Enclosure, HDPE, 14 x 19, 12 in. D, Blank - 14191018
+ / - Hover over image to Zoom
Other Views

    Carson®, Electrical Unit, Underground Enclosure, HDPE, 14 x 19, 12 in. D, Blank

    Manufacturer: Oldcastle Precast
    Manufacturer #: 14191018
    SKU: 25567742
    $90.79
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):14 x 19 in.
    Logo:Blank
    Depth:12 in.
    Alternate Manufacturer Part No.:0 MSHL FLSH COVER
    Brand or Series:Carson®
    Material:HDPE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 14191018
    • Logo Blank
    • Type Electrical Unit
    • UNSPSC 39121300
    • Alternate Manufacturer Part No. 0 MSHL FLSH COVER
    • Brand or Series Carson®
    • Depth 12 in.
    • Nominal Opening Dimensions (Inches) 14 x 19 in.
    • Material HDPE
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carson®, Underground Enclosure, Electrical Unit, HDPE, 14 x 19 in, Blank, 12 in