Phoenix Contact 1419001 Modular Plugs, RJ-45, Solid, Stranded, 1 Pc., 8 Contact 8 Position, 8 Position, Data Cords, 26 to 24 AWG | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Phoenix Contact - Modular Plugs, RJ-45, Solid, Stranded, 1 Pc., 8 Contact 8 Position, 8 Position, Data Cords, 26 to 24 AWG - 1419001
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, RJ-45, Solid, Stranded, 1 Pc., 8 Contact 8 Position, 8 Position, Data Cords, 26 to 24 AWG

    Manufacturer: Phoenix Contact
    Manufacturer #: 1419001
    SKU: 25387446
    $41.10
    Checking Pricing
         
    Quick Order:Y
    Conductor Type:Solid, Stranded
    Packaging:1 Pc.
    Plug Configuration:8-Contact 8-Position
    Plug Type:8 Position
    Plug Use:Data Cords
    Wire Size:26 to 24 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1419001
    • Plug Type 8 Position
    • Plug Use Data Cords
    • Connector Type RJ-45
    • Wire Type Solid, Stranded
    • Conductor Type Solid, Stranded
    • Plug Configuration 8-Contact 8-Position
    • Wire Size 26 to 24 AWG
    • Packaging 1 Pc.
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Cat 6a, RJ45, Solid, Stranded, 1 Pc., 8-Contact 8-Position, 8-Position, Data Cords, 26-24 AWG