Phoenix Contact 1417333 Category 5 Cable, 26 AWG, Shielded, Polyurethane, 4 Pair, Water Blue | Graybar Store
     
Phoenix Contact - Category 5 Cable, 26 AWG, Shielded, Polyurethane, 4 Pair, Water Blue - 1417333
+ / - Hover over image to Zoom
Other Views

    Category 5 Cable, 26 AWG, Shielded, Polyurethane, 4 Pair, Water Blue

    Manufacturer: Phoenix Contact
    Manufacturer #: 1417333
    SKU: 25397901
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Color:Water Blue
    Additional Features:Halogen-Free
    Cable Type:Cat 5e Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1417333
    • Cable Type Cat 5e Cable
    • Color Water Blue
    • UNSPSC 26121604
    • Additional Features Halogen-Free
    • Gauge 26 AWG
    • Jacket Material Polyurethane
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Category 5 Cable, Cat 5, 26 AWG, Shielded, Polyurethane, 4, Water Blue, Halogen-Free