Vertiv 1415 Cable Cap with Air Valve, 1-1/2 in. | Graybar Store
     
Vertiv - Cable Cap with Air Valve,  1-1/2 in. - 1415
+ / - Hover over image to Zoom
Other Views

    Cable Cap with Air Valve, 1-1/2 in.

    Manufacturer: Vertiv
    Manufacturer #: 1415
    SKU: 88230210
    $6.12
    Checking Pricing
         
    Color:Black
    Height:1.5 in.
    Alternate Manufacturer Part No.:F012910
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # 1415
    • Color Black
    • Alternate Manufacturer Part No. F012910
    • Height 1.5 in.
    • For Use With Cables
    • SKU Spec Sheet
      1415 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1.50" (38.10 mm) with Air Valve