Phoenix Contact 1414398 Control Cabinet Feed-Through, M12, 4-Position, D-Coded to RJ45 Socket | Graybar Store
     
Phoenix Contact - Control Cabinet Feed-Through, M12, 4-Position, D-Coded to RJ45 Socket - 1414398
+ / - Hover over image to Zoom
Other Views

    Control Cabinet Feed-Through, M12, 4-Position, D-Coded to RJ45 Socket

    Manufacturer: Phoenix Contact
    Manufacturer #: 1414398
    SKU: 25853002
    $52.82
    Checking Pricing
         
    Color:black
    Mount Type:Rear Mount
    Transmission Speed (Mbps):100 Mbps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1414398
    • Color black
    • Type Straight
    • Mount Type Rear Mount
    • Transmission Speed (Mbps) 100 Mbps
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Control cabinet feed-through, M12, 4-pos., D-coded to RJ45 socket, socket entry: 180º, IP65/IP67