B-Line (Eaton) 14126-4XSLC Type 4X JIC Enclosure, Lift-Off Cover, 14 x 12 x 6 in. | Graybar Store
     
B-Line (Eaton) - Type 4X JIC Enclosure, Lift-Off Cover, 14 x 12 x 6 in. - 14126-4XSLC
+ / - Hover over image to Zoom
Other Views

    Type 4X JIC Enclosure, Lift-Off Cover, 14 x 12 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 14126-4XSLC
    SKU: 92047829
    $1,355.15
    Checking Pricing
         
    Standard:UL 508, CSA C22.2, IEC 60529
    Depth:6 in.
    Height:14 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 14126-4XSLC
    • Application Electrical Control and Instruments, Indoor/Outdoor
    • Mounting Style Wall Mount
    • Type NEMA 4X, IP66, JIC Lift-Off Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 6 in.
    • Height 14 in.
    • Materials Stainless Steel
    • Width 12 in.
    • Standard UL 508, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      14126-4XSLC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 4x jic stainless steel lift-off cover enclosure, 14x12x6