B-Line (Eaton) 14126-12LC Type 12 JIC Enclosure, Lift-Off Cover, 14 x 12 x 6 in. | Graybar Store
     
B-Line (Eaton) - Type 12 JIC Enclosure, Lift-Off Cover, 14 x 12 x 6 in. - 14126-12LC
+ / - Hover over image to Zoom
Other Views

    Type 12 JIC Enclosure, Lift-Off Cover, 14 x 12 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 14126-12LC
    SKU: 88060643
    $271.73
    Checking Pricing
         
    Color:ANSI 61 Grey
    Depth (Inches):6 in.
    Height (Inches):14 in.
    Standard:UL 508, CSA C22.2, IEC 60529
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 14126-12LC
    • Color ANSI 61 Grey
    • Application Electrical Control and Instruments
    • Mounting Style External Feet, Wall
    • Type NEMA 12, IP65, JIC Lift-Off Cover
    • Brand Electrical Enclosures
    • Depth (Inches) 6 in.
    • Height (Inches) 14 in.
    • Materials Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Steel
    • Width (Inches) 12 in.
    • Standard UL 508, CSA C22.2, IEC 60529
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 12 jic lift-off cover enclosure, 14x12x6