Phoenix Contact 1411066 Connector, Ethernet CAT5, 4-Position, Cable Diameter 5mm to 9.7mm | Graybar Store
     
Phoenix Contact - Connector, Ethernet CAT5, 4-Position, Cable Diameter 5mm to 9.7mm - 1411066
+ / - Hover over image to Zoom
Other Views

    Connector, Ethernet CAT5, 4-Position, Cable Diameter 5mm to 9.7mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 1411066
    SKU: 25723894
    $30.17
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Zinc die-cast (Housing)
    Torque (Inch per Pound):M12 knurl
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1411066
    • UNSPSC 39121500
    • Additional Features Zinc die-cast (Housing)
    • Torque (Inch per Pound) M12 knurl
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Connector, Ethernet CAT5 (100 Mbps), 4-position, halogen-free, shielded, Plug straight M12, D-coded, Insulation displacement connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 5 mm ... 9.7 mm