Vertiv 1410 Cable Cap with Air Valve, 1 in. | Graybar Store
     
Vertiv - Cable Cap with Air Valve, 1 in. - 1410
+ / - Hover over image to Zoom
Other Views

    Cable Cap with Air Valve, 1 in.

    Manufacturer: Vertiv
    Manufacturer #: 1410
    SKU: 88230208
    $5.75
    Checking Pricing
         
    Color:Black
    Height (Inches):1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # 1410
    • Color Black
    • Height (Inches) 1 in.
    Product Overview:
    1.00" (25.40 mm) with Air Valve