CRC Industries 14072 Silicone Sealant, Black, 8.75 oz. | Graybar Store
     
CRC Industries - Silicone Sealant, Black, 8.75 oz. - 14072
+ / - Hover over image to Zoom
Other Views

    Silicone Sealant, Black, 8.75 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 14072
    SKU: 99488005
    $27.45
    Checking Pricing
         
    Additional Features:Plastic Safe
    Color:Black Liquid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14072
    • Color Black Liquid
    • Application Sealing, bonding, protection & waterproofing in HVAC, electrical, construction, metal working, for filling gaps between mating parts, gearboxes.
    • UNSPSC 31211800
    • Additional Features Plastic Safe
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CRC Room Temperature Vulcanizing (RTV) Adhesive/Sealants are designed for a wide range of sealing, bonding, protecting and waterproofing applications. Black- Designed as a high pressure, low odor, non-corrosive gasket sealant.
    CRC Room Temperature Vulcanizing (RTV) Adhesive/Sealants are designed for a wide range of sealing, bonding, protecting and waterproofing applications. Black- Designed as a high pressure, low odor, non-corrosive gasket sealant.