Engineered Products 14070B RetrofitKits, LED, T8 Fluorescent, 8 ft L, 4 Lamp, 120 to 277Vac | Graybar Store
     
Engineered Products - RetrofitKits, LED, T8 Fluorescent, 8 ft L, 4 Lamp, 120 to 277Vac - 14070B
+ / - Hover over image to Zoom
Other Views

    RetrofitKits, LED, T8 Fluorescent, 8 ft L, 4 Lamp, 120 to 277Vac

    Manufacturer: Engineered Products
    Manufacturer #: 14070B
    SKU: 25795724
    $18.86
    Checking Pricing
         
    Quick Order:Y
    Length:8 ft
    No. of Lamps:4
    Voltage Rating:120 to 277 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 14070B
    • Lamp Type LED, T8 Fluorescent
    • Length 8 ft
    • No. of Lamps 4
    • Voltage Rating 120 to 277 V ac
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    T8 LED Tube Fixture Bracket RetroFit Conversion Kits
    Easily retrofits existing T12 fluorescent light fixtures to energy efficient and high lumen output T8 LED Tube light fixtures;Suitable for use with all manufacturers' T8 LED lamps;Lowers maintenance costs due to less frequent T12 lamp replacement;Building owners and facility managers can significantly increase their energy savings by:;Reducing your kWh consumption to 49% or more. More over they can reduce the demand (kW) charge, where applicable, which in many cases can account for 50% of the monthly electrical bill;Payback periods from 15 months to 3 years for most installations;Reducing the HVAC costs by removing a significant amount of the excess heat generated by existing inefficient T12 fluorescent lighting;Reduces the negative side effects of poor light quality. Worker productivity can increase 9-16% or more as the result of improved light quality