Chatsworth 14070-723 MegaFrame Fixed Shelf, non-vented, 23 in. W (584.2 mm) x 29 in. D (740 mm), Black | Graybar Store
     
Chatsworth - MegaFrame Fixed Shelf, non-vented, 23 in. W (584.2 mm) x 29 in. D (740 mm), Black - 14070-723
+ / - Hover over image to Zoom
Other Views

    MegaFrame Fixed Shelf, non-vented, 23 in. W (584.2 mm) x 29 in. D (740 mm), Black

    Manufacturer: Chatsworth
    Manufacturer #: 14070-723
    SKU: 99709313
    $171.60
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Material:Aluminum
    Quick Order:Y
    Additional Features:Made of Strong, Lightweight Aluminum: Supports Up to 200 lb
    Depth:29 in.
    Height:3.5 in.
    Width:23 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 14070-723
    • Color Black
    • Mounting Style Rack Mount
    • Type Fixed Shelf
    • UNSPSC 24102004
    • Additional Features Made of Strong, Lightweight Aluminum: Supports Up to 200 lb
    • Depth 29 in.
    • Height 3.5 in.
    • Width 23 in.
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MegaFrame Fixed Shelf
    Use fixed shelves to support equipment without rack-mounted brackets such as modems, CPUs, small power supplies and monitors. Shelves mount to the Universal EIA 5/8 in. - 5/8 in. -1/2 in. (15.9 mm -15.9 mm -12.7 mm) alternating hole pattern of the four vertical mounting rails, and three depths are offered in 18 in. , 24 in. and 29 in. (460 mm, 610 mm and 740 mm). Shelves have adjustable mounting depths of 13 in. to 24 in. (330 mm to 610 mm) for the 18 in. (460 mm) shelf, 17 in. to 28 in. (430 mm to 710 mm) for the 24 in. (610 mm) shelf and 24 in. to 38 in. (610 mm to 970 mm) for the 29 in. (740 mm) shelf.

    Key Features and Benefits
    •Made of strong, lightweight aluminum
    •Installs using (8) #12-24 screws (not included)
    •Supports up to 200 lb (90.7 kg)
    •19 in. shelves are UL Listed: File E227626; Category NWIN - Accessories