Vertiv 1407 Cable Cap with Air Valve, 3/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Vertiv - Cable Cap with Air Valve, 3/4 in. - 1407
+ / - Hover over image to Zoom
Other Views

    Cable Cap with Air Valve, 3/4 in.

    Manufacturer: Vertiv
    Manufacturer #: 1407
    SKU: 88230206
    $3.80
    Checking Pricing
         
    Color:Black
    Height (Inches):0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # 1407
    • Color Black
    • Height (Inches) 0.75 in.
    Product Overview:
    .750" (19.05 mm) with Air Valve