Engineered Products 14065 RetrofitKits, T5 Fluorescent,White, 8 ft L, 2 Lamp | Graybar Store
     
Engineered Products - RetrofitKits, T5 Fluorescent,White, 8 ft L, 2 Lamp - 14065
+ / - Hover over image to Zoom
Other Views

    RetrofitKits, T5 Fluorescent,White, 8 ft L, 2 Lamp

    Manufacturer: Engineered Products
    Manufacturer #: 14065
    SKU: 25700861
    $18.86
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:8 ft.
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 14065
    • Color White
    • Lamp Type T5 Fluorescent
    • Length 8 ft.
    • No. of Lamps 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    T5 Fixture Bracket RetroFit Conversion Kits
    Easily retrofits existing T8 or T12 fluorescent luminaires to energy efficient and high lumen output T5 luminaires;Suitable for use with all manufacturers' T5 lamps;Lowers maintenance costs due to less frequent T8 or T12 lamp replacement;The combination of EPCO's low cost RetroFit Conversion Kit, electronic ballasts, and T5 fluorescent lamps are recognized as the most energy efficient lighting system today;EPCO's RetroFit Conversion Kits are made in the USA, complies with the American Recovery and Reinvestment Act (ARRA), and allows Contractors to readily participate in Government sponsored lighting retrofit projects