Phoenix Contact 1405862/94B/1.3 Category 5 Cable, 26 AWG, Shielded, Polyurethane, 4 Pair, Water Blue, 1 Pc. | Graybar Store
     
Phoenix Contact - Category 5 Cable, 26 AWG, Shielded, Polyurethane, 4 Pair, Water Blue, 1 Pc. - 1405862/94B/1.3
+ / - Hover over image to Zoom
Other Views

    Category 5 Cable, 26 AWG, Shielded, Polyurethane, 4 Pair, Water Blue, 1 Pc.

    Manufacturer: Phoenix Contact
    Manufacturer #: 1405862/94B/1.3
    SKU: 25960059
    $145.02
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Color:Water Blue
    Package:1 Pc.
    Cable Type:Cat 5e Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1405862/94B/1.3
    • Cable Type Cat 5e Cable
    • Color Water Blue
    • Gauge 26 AWG
    • Jacket Material Polyurethane
    • No. of Pairs 4
    • Package 1 Pc.
    • Shielded Shielded
    • Country of Origin US - USA
    Product Overview:
    Category 5 Cable, Cat 5, 26 AWG, Shielded, Polyurethane, 4, Water Blue, 1 Piece