Engineered Products 14055 RetrofitKits, T8 Fluorescent,White, 8 ft L, 2 Lamp | Graybar Store
     
Engineered Products - RetrofitKits, T8 Fluorescent,White, 8 ft L, 2 Lamp - 14055
+ / - Hover over image to Zoom
Other Views

    RetrofitKits, T8 Fluorescent,White, 8 ft L, 2 Lamp

    Manufacturer: Engineered Products
    Manufacturer #: 14055
    SKU: 25700857
    $14.91
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:8 ft.
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 14055
    • Color White
    • Lamp Type T8 Fluorescent
    • Length 8 ft.
    • No. of Lamps 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    T8 Fixture Bracket RetroFit Conversion Kits
    Easily retrofits existing T12 fluorescent light fixtures to energy efficient and high lumen output T8 light fixtures;Suitable for use with all manufacturers' T8 lamps;Lowers maintenance costs due to less frequent T12 lamp replacement;High efficiency T8 lamps use 40% fewer watts, produce 40% less heat, and output 10% more lumens when compared to older magnetic T12 light fixtures;Building owners and facility managers can significantly increase their energy savings by:;Reducing your kWh consumption to 40% or more. More over they can reduce the demand (kW) charge, where applicable, which in many cases can account for 50% of the monthly electrical bill;Reducing the HVAC costs by removing a significant amount of the excess heat generated by existing inefficient T12 fluorescent lighting;Reduces the negative side effects of poor light quality. Worker productivity can increase 9-16% or more as the result of improved light quality