3M 1404-XR EMS Extended Range Ball Marker, 5 ft., Wastewater | Graybar Store
     
3M - EMS Extended Range Ball Marker, 5 ft., Wastewater - 1404-XR
+ / - Hover over image to Zoom
Other Views

    EMS Extended Range Ball Marker, 5 ft., Wastewater

    Manufacturer: 3M
    Manufacturer #: 1404-XR
    SKU: 25063632
    $17.07
    Checking Pricing
         
    Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1404-XR
    • Color Green
    • Type Buried Electronic Marker
    • UNSPSC 39131500
    • Materials HDPE
    • Temperature Rating -4 to 122°F
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    EMS 4" EXTENDED RANGE 5' BALL MARKER - WASTEWATER