Phoenix Contact 1403930 Assembled Ethernet Cable, Shielded, 4-Pair, 26 AWG Stranded (7-Wire), RAL 5021 (Water Blue), RJ45 to RJ45, Length 3m | Graybar Store
     
Phoenix Contact - Assembled Ethernet Cable, Shielded, 4-Pair, 26 AWG Stranded (7-Wire), RAL 5021 (Water Blue), RJ45 to RJ45, Length 3m - 1403930
+ / - Hover over image to Zoom
Other Views

    Assembled Ethernet Cable, Shielded, 4-Pair, 26 AWG Stranded (7-Wire), RAL 5021 (Water Blue), RJ45 to RJ45, Length 3m

    Manufacturer: Phoenix Contact
    Manufacturer #: 1403930
    SKU: 25837245
    $18.99
    Checking Pricing
         
    Color:gray
    Transmission Speed (Mbps):1 Gbps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1403930
    • Color gray
    • Transmission Speed (Mbps) 1 Gbps
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Assembled Ethernet cable, shielded, 4-pair, 26 AWG stranded (7-wire), RAL 5021 (water blue), RJ45 plug/IP20 to RJ45 plug/IP20, line, length: 3 m