3M 1402-XR EMS Extended Range Ball Marker, 5 ft., Power | Graybar Store
     
3M - EMS Extended Range Ball Marker, 5 ft., Power - 1402-XR
+ / - Hover over image to Zoom
Other Views

    EMS Extended Range Ball Marker, 5 ft., Power

    Manufacturer: 3M
    Manufacturer #: 1402-XR
    SKU: 99880653
    $17.07
    Checking Pricing
         
    Color:Red
    Display Type:Marker
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1402-XR
    • Color Red
    • Type Buried Electronic Marker
    • UNSPSC 41113700
    • Display Type Marker
    • Materials HDPE
    • Temperature Rating -4 to 122°F
    • SKU Spec Sheet
      1402-XR Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    EMS 4" EXTENDED RANGE 5' BALL MARKER - POWER