3M 1401-XR EMS Ball Marker, Telecommunications | Graybar Store
     
3M - EMS Ball Marker, Telecommunications - 1401-XR
+ / - Hover over image to Zoom
Other Views

    EMS Ball Marker, Telecommunications

    Manufacturer: 3M
    Manufacturer #: 1401-XR
    SKU: 99701136
    $12.10
    Checking Pricing
         
    Quick Order:N
    Display Type:Marker
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1401-XR
    • Type Buried Electronic Marker
    • UNSPSC 30251500
    • Display Type Marker
    • For Use With Underground Locator
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    EMS extended range ball marker is used for underground telecommunication applications and has a five foot passive detective range. Ball marker has a self-leveling design to ensure it remains at a horizontal position.
    EMS Ball Marker
    • Telecommunications Applications
    • 5 Foot Passive Range
    • Orange Waterproof Shell
    • 4 Inch Diameter
    • Operating Temperature -4 to 122°F
    • Self-Leveling Design Ensures Marker Remains in an Accurate, Horizontal Position Regardless of How it is Placed in the Ground
    • Dynatel® Locators Are Used With Markers