Bussmann (Eaton) 14004-3 Splicer Block, 600V, 115A, 3-Pole | Graybar Store
     
Bussmann (Eaton) - Splicer Block, 600V, 115A, 3-Pole - 14004-3
+ / - Hover over image to Zoom
Other Views

    Splicer Block, 600V, 115A, 3-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 14004-3
    SKU: 91011043
    $17.50
    Checking Pricing
         
    Additional Features:Dead-Front
    Amperage Rating:90 Amp
    Length:2.31 in.
    Voltage Rating:600 Vac, 600 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 14004-3
    • UNSPSC 39121629
    • Additional Features Dead-Front
    • Amperage Rating 90 Amp
    • Length 2.31 in.
    • Voltage Rating 600 Vac, 600 Vdc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    115A 600V Splicer 3 Pole Power Terminal Block