Bussmann (Eaton) 14002-4 Splicer Block, 600V, 115A, 4-Pole | Graybar Store
     
Bussmann (Eaton) - Splicer Block, 600V, 115A, 4-Pole - 14002-4
+ / - Hover over image to Zoom
Other Views

    Splicer Block, 600V, 115A, 4-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 14002-4
    SKU: 97227803
    $27.29
    Checking Pricing
         
    Additional Features:Barrier
    Amperage Rating:115 Amp
    Length:3.34 in. L
    Voltage Rating:600 Vac, 600 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 14002-4
    • UNSPSC 39121629
    • Additional Features Barrier
    • Amperage Rating 115 Amp
    • Length 3.34 in. L
    • Voltage Rating 600 Vac, 600 Vdc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    115A 600V Splicer 4 Pole Power Terminal Block