Hoffman (nVent) A1412CHNF Type 4 Junction Box, Stainless Steel, Continuous Hinge Cover with Clamps, 14 x 12 x 6 in. | Graybar Store
     
Hoffman (nVent) - Type 4 Junction Box, Stainless Steel, Continuous Hinge Cover with Clamps, 14 x 12 x 6 in. - A1412CHNF
+ / - Hover over image to Zoom
Other Views

    Type 4 Junction Box, Stainless Steel, Continuous Hinge Cover with Clamps, 14 x 12 x 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A1412CHNF
    SKU: 88131312
    $219.46
    Checking Pricing
         
    Depth:6 in.
    Height:14 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A1412CHNF
    • Mounting Style Wall Mount
    • UNSPSC 39121303
    • Depth 6 in.
    • Height 14 in.
    • Hinge Type Continuous
    • Latch Stainless Steel Clamps on Three Sides
    • Materials Mild Steel
    • NEMA Ratings NEMA 4
    • Width 12 in.
    • SKU Spec Sheet
      A1412CHNF Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Junction box is 12 W x 14 H x 6 inch D. Type 4 continuous hinge junction box has clamps.
    Specifications for type 4 junction box:
    • 14 Gauge
    • Seams continuously welded and ground smooth
    • Stainless steel clamps on three sides of door
    • Continuous hinge
    • Stainless steel hinge pin
    • Oil-resistant gasket
    • Bonding provision on door
    • External wall-mounting brackets
    • Mounting studs provided