Milwaukee Tool 48-00-5193 Thin Kerf Multi-Material SAWZALL® Blades, 8 in. | Graybar Store
     
Milwaukee Tool - Thin Kerf Multi-Material SAWZALL® Blades, 8 in. - 48-00-5193
+ / - Hover over image to Zoom
Other Views

    Thin Kerf Multi-Material SAWZALL® Blades, 8 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5193
    SKU: 25307480
    $20.31
    Checking Pricing
         
    Packaging:5 Per Pack
    Teeth Per Inch:10 and 14 TPI
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5193
    • UNSPSC 27112800
    • Length 8 in.
    • Materials Bi-Metal
    • Teeth Per Inch 10 and 14 TPI
    • For Use With General Purpose
    • Packaging 5 Per Pack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Thin kerf multi-material SAWZALL® blade is 8 inch L and 10/14 TPI. Blades are packaged in 5 pack.
    Thin Kerf Multi-Material SAWZALL® Blade Features:
    • Double Relief Angle Reduces Tooth Stress For Long Life
    • Precision Forming Process Creates Sharper Teeth For Fast Cutting
    • Matrix Ii Bi-Metal Teeth For Greater Durability
    • Shank: 1/2 IN Universal
    • Package Quantity: 5