Salisbury 14 Class 2 Rubber Insulated Blanket, 22 x 22 | Graybar Store
     
Salisbury - Class 2 Rubber Insulated Blanket, 22 x 22 - 14
+ / - Hover over image to Zoom
Other Views

    Class 2 Rubber Insulated Blanket, 22 x 22

    Manufacturer: Salisbury
    Manufacturer #: 14
    SKU: 88231776
    $144.69
    Checking Pricing
         
    Brand or Series:Salisbury
    Color:Black
    Size:22x22in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 14
    • Color Black
    • Size 22x22in.
    • Application electrical protection
    • UNSPSC 39121700
    • Brand or Series Salisbury
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2, Type II blanket, slotted, 22x22, black, 28 eyelets