Crouse Hinds (Eaton) 13USA American-Made Conduit Locknut, Steel, Rigid/IMC Conduit, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - American-Made Conduit Locknut, Steel, Rigid/IMC Conduit, 1 in. - 13USA
+ / - Hover over image to Zoom
Other Views

    American-Made Conduit Locknut, Steel, Rigid/IMC Conduit, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 13USA
    SKU: 25512872
    $3.14
    Checking Pricing
         
    Size:1 in.
    Standard:UL, CUL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 13USA
    • Size 1 in.
    • UNSPSC 39121311
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Standard UL, CUL
    • SKU Spec Sheet
      13USA Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit locknut is used with 1 inch rigid or IMC conduit. Locknut is steel and Made in the USA.