Crouse Hinds (Eaton) 13N Locknut, Polyamide, NCG Series Non-Metallic Cord Grips, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Locknut, Polyamide, NCG Series Non-Metallic Cord Grips, 1 in. - 13N
+ / - Hover over image to Zoom
Other Views

    Locknut, Polyamide, NCG Series Non-Metallic Cord Grips, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 13N
    SKU: 22070577
    $2.81
    Checking Pricing
         
    Size:1 in.
    Standard:UL 514B, CUL, CSA C22.2, NEMA 4X
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 13N
    • Size 1 in.
    • UNSPSC 39121431
    • Materials Nylon 6
    Product Overview:
    Locknut for NCG non-metallic cord grip is 1 inch. Locknut is nylon.