Raco 1392 Reducing Washer, Plated Steel, 4 to 2 in. | Graybar Store
     
Raco - Reducing Washer, Plated Steel, 4 to 2 in. - 1392
+ / - Hover over image to Zoom
Other Views

    Reducing Washer, Plated Steel, 4 to 2 in.

    Manufacturer: Raco
    Manufacturer #: 1392
    SKU: 88217592
    $67.56
    Checking Pricing
         
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1392
    • Color Silver
    • Type RACO® Reducing Washer, Steel, In (Inches): 4-29/32 in, Out (Inches): 3-5/8 in
    • UNSPSC 39131707
    Product Overview:
    Raco® Conduit Reducing Washer, Steel, 4 to 2 in.