Chatsworth 13912-715 Velocity™ Cable Manager, Double-Sided, Vertical Mount, 91x 6 x 16.6 in. | Graybar Store
     
Chatsworth - Velocity™ Cable Manager, Double-Sided, Vertical Mount, 91x 6 x 16.6 in. - 13912-715
+ / - Hover over image to Zoom
Other Views

    Velocity™ Cable Manager, Double-Sided, Vertical Mount, 91x 6 x 16.6 in.

    Manufacturer: Chatsworth
    Manufacturer #: 13912-715
    SKU: 25279856
    $312.90
    Checking Pricing
         
    Depth (Inches):16.6 in.
    Height (Inches):91 in.
    Width (Inches):6 in.
    Rack Units:51
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13912-715
    • Rack Units 51
    • UNSPSC 43223305
    • Depth (Inches) 16.6 in.
    • Height (Inches) 91 in.
    • Width (Inches) 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Velocity™ Cable Manager, Double-Sided, Vertical Mount. Dimensions are 91 in. H x 6 in. W x 16.6 in. D.
    • For 8 foot height, 51U racks.
    • Has T-shaped cable guides for easy cable management.
    • Back has openings for front-to-rear cabling.