Leviton 13894 Fluorescent Starter, FS-5, 4/6/8W | Graybar Store
     
Leviton - Fluorescent Starter, FS-5, 4/6/8W - 13894
+ / - Hover over image to Zoom
Other Views

    Fluorescent Starter, FS-5, 4/6/8W

    Manufacturer: Leviton
    Manufacturer #: 13894
    SKU: 91034310
    $9.23
    Checking Pricing
         
    Quick Order:Y
    Use With:4, 6 and 8 W Fluorescent Lamps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 13894
    • UNSPSC 39101605
    • Use With 4, 6 and 8 W Fluorescent Lamps
    Product Overview:
    Fluorescent starter; 4, 6 and 8W; FS-5.