Chatsworth 13853-103 Seismic Frame Two-Post Rack, 7 ft. H (2.1 m) x 19 in. W, 44U, Tapped #12-24 Zinc Rails, Gray | Graybar Store
     
Chatsworth - Seismic Frame Two-Post Rack, 7 ft. H (2.1 m) x 19 in. W, 44U, Tapped #12-24 Zinc Rails, Gray - 13853-103
+ / - Hover over image to Zoom
Other Views

    Seismic Frame Two-Post Rack, 7 ft. H (2.1 m) x 19 in. W, 44U, Tapped #12-24 Zinc Rails, Gray

    Manufacturer: Chatsworth
    Manufacturer #: 13853-103
    SKU: 25213243
    $1,389.86
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Mounting Hole Type:#12-24
    Rack Units:44
    Quick Order:Y
    Additional Features:1,000 lb (453.6 Kg) Load Rating for Seismic Areas
    Product Includes:(4) Equipment Mounting Rails, (50) Equipment Mounting Screw/Cage Nut, Two Mounting Hole Ground Terminal Block, Welded Steel Frame
    Depth:15 in.
    Height:84 in.
    Width:24 in.
    Brand or Series:Seismic Frame®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13853-103
    • Color Grey
    • Type 2-Post Rack
    • Rack Units 44
    • UNSPSC 31162309
    • Additional Features 1,000 lb (453.6 Kg) Load Rating for Seismic Areas
    • Brand or Series Seismic Frame®
    • Depth 15 in.
    • Height 84 in.
    • Mounting Hole Type #12-24
    • Product Includes (4) Equipment Mounting Rails, (50) Equipment Mounting Screw/Cage Nut, Two Mounting Hole Ground Terminal Block, Welded Steel Frame
    • Width 24 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Seismic Frame Two-Post Rack
    CPI ft. s Seismic Frame® Two-Post Rack is designed specifically to support network equipment in areas with seismic activity. When earthquakes occur, equipment racks move back-and-forth with the building causing violent vibration through racks and equipment. An earthquake can easily damage or destroy non-seismic racks and equipment that are not carefully braced.

    The welded, steel Seismic Frame Two-Post Rack resists the swaying motion caused by earthquakes to reduce the amount of vibration transferred through the rack to equipment and is less likely to be damaged during a seismic event, which means faster network recovery.

    •Welded, steel network equipment rack engineered specifically to protect equipment in areas with seismic activity
    •Independently seismic-tested and certified; meets industry-recognized Telcordia® Technologies, Inc. GR-63-CORE Network Equipment Building Systems (NEBS) Zone 4 requirements
    •1,000 lb (453.6 kg) load rating for seismic areas
    •Supports 19 in. EIA-310-D compliant rack-mount equipment like patch panels and network switches; 23 in. wide version also available
    •19 in. wide rack fits within a 24 in. (610 mm) raised access floor tile
    •Available with #12-24 threaded or square-punched adjustable-depth equipment mounting rails