CommScope 1375032-1 Undercarpet Surface Wall Mounting Box and Cover, 123 mm high, Black | Graybar Store
     
CommScope - Undercarpet Surface Wall Mounting Box and Cover, 123 mm high, Black - 1375032-1
+ / - Hover over image to Zoom
Other Views

    Undercarpet Surface Wall Mounting Box and Cover, 123 mm high, Black

    Manufacturer: CommScope
    Manufacturer #: 1375032-1
    SKU: 25310799
    $92.24
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Packaging:1 per Package
    Dimensions (Inches):4.85 H x 7.4 W
    Use With:Power Transition Block
    Part Number:1375032-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1375032-1
    • Color Black
    • Part Number 1375032-1
    • Type Surface Mount Box
    • Dimensions (Inches) 4.85 H x 7.4 W
    • Mounting Surface Mount, Wall Mount
    • Packaging 1 per Package
    • Use With Power Transition Block
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface Mount Box, Surface Mount, Wall Mount, Black, 1 per Package, 4.85 H x 7.4 W in.