CommScope 1375005-2 Small base Furniture Faceplate Kit, Black | Graybar Store
     
CommScope - Small base Furniture Faceplate Kit, Black - 1375005-2
+ / - Hover over image to Zoom
Other Views

    Small base Furniture Faceplate Kit, Black

    Manufacturer: CommScope
    Manufacturer #: 1375005-2
    SKU: 99708939
    $3.23
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Black
    Dimensions (Inches):2.615 in. x 3.825 in. x 0.5 in.
    Labels:No
    Jack Type:MT-RJ Outlet Jack, SL Series Jack
    Bracket:Galvanized Carbon Steel (Base)
    Use With:MT-RJ Outlet Jack, SL Series Jack, SL Series Multimedia Insert
    Part Number:1375005-2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1375005-2
    • Color Black
    • Jack Type MT-RJ Outlet Jack, SL Series Jack
    • Part Number 1375005-2
    • No. of Ports 4
    • Bracket Galvanized Carbon Steel (Base)
    • Dimensions (Inches) 2.615 in. x 3.825 in. x 0.5 in.
    • Labels No
    • Made Of ABS Molding Compound (Cover)
    • Mounting Furniture Mount
    • Use With MT-RJ Outlet Jack, SL Series Jack, SL Series Multimedia Insert
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, ABS Molding Compound (Cover), Furniture Mount, 4 Port, Black, 2.615 x 3.825 x 0.5 in., No