CommScope 1374463-5 Fiber Optic Adapter Pack, LC Multimode | Graybar Store
     
CommScope - Fiber Optic Adapter Pack, LC Multimode - 1374463-5
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Adapter Pack, LC Multimode

    Manufacturer: CommScope
    Manufacturer #: 1374463-5
    SKU: 25187094
    $183.13
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode (OM3/OM4)
    Color:Aqua
    No. of Ports:12
    Adapter Housing Color:Aqua
    Packaging:1 per Package
    Adapter Type:LC
    Insert Material:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1374463-5
    • Color Aqua
    • Connector Type LC
    • No. of Ports 12
    • UNSPSC 43223300
    • Adapter Housing Color Aqua
    • Adapter Type LC
    • Fiber Category Multimode (OM3/OM4)
    • Fiber Count 12
    • Insert Material Ceramic
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulitmode fiber optic apapter pack with atotal of 12 ports. Aqua 1 Per Pack