CommScope 1374463-2 Fiber Optic Adapter Pack, 12 LC Duplex Adapters, Multimode, Beige | Graybar Store
     
CommScope - Fiber Optic Adapter Pack, 12 LC Duplex Adapters, Multimode, Beige - 1374463-2
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Adapter Pack, 12 LC Duplex Adapters, Multimode, Beige

    Manufacturer: CommScope
    Manufacturer #: 1374463-2
    SKU: 25477442
    $99.82
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode
    Color:Beige
    No. of Ports:12
    Adapter Housing Color:Beige
    Packaging:1 per Package
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1374463-2
    • Color Beige
    • Connector Type LC
    • No. of Ports 12
    • UNSPSC 43223323
    • Adapter Housing Color Beige
    • Adapter Type LC
    • Fiber Category Multimode
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LC, Multimode, Beige, 12, 1 per Package