Leviton 13661-SWP Lamp Holder, Fluorescent, G13 Medium Bi-Pin Base, 600 V, 660 W, White | Graybar Store
     
Leviton - Lamp Holder, Fluorescent, G13 Medium Bi-Pin Base, 600 V, 660 W, White - 13661-SWP
+ / - Hover over image to Zoom
Other Views

    Lamp Holder, Fluorescent, G13 Medium Bi-Pin Base, 600 V, 660 W, White

    Manufacturer: Leviton
    Manufacturer #: 13661-SWP
    SKU: 25391968
    $6.51
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lampholder Type:Linear Fluorescent
    Lamp Base:Medium Bi-Pin (G13) Base
    Voltage Rating:600V
    Wattage:660W
    Color:White
    Operator Type:Turn
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 13661-SWP
    • Color White
    • UNSPSC 39101605
    • Lamp Base Medium Bi-Pin (G13) Base
    • Lampholder Type Linear Fluorescent
    • Operator Type Turn
    • Wattage 660W
    • Voltage Rating 600V
    • SKU Spec Sheet
      13661-SWP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent lampholder, T8/T12 (G13 base) medium bi-pin, non-shunted, turn type with lamp lock, medium height, (23mm) lamp center 660W-600V. UL and CSA. Snap in with post mounted. Bottom load. COF white. Packaged1/polybag, 5/master carton