Leviton 13660-SWP Fluorescent Lampholder, T8/12 Medium Bi-Pin, Turn Type With Lamp Lock, Tall, Snap-In With Post Mounted | Graybar Store
     
Leviton - Fluorescent Lampholder, T8/12 Medium Bi-Pin, Turn Type With Lamp Lock, Tall, Snap-In With Post Mounted - 13660-SWP
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lampholder, T8/12 Medium Bi-Pin, Turn Type With Lamp Lock, Tall, Snap-In With Post Mounted

    Manufacturer: Leviton
    Manufacturer #: 13660-SWP
    SKU: 25651421
    $4.72
    Checking Pricing
    Items sold in feet or each.
         
    Lamp Base:Medium Screw (E26) Base
    Lampholder Type:Fluorescent
    Color:White
    Voltage Rating:600V
    Additional Features:Lamp-Lock, Snap-in with Post Mounted
    Wattage:660W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 13660-SWP
    • Color White
    • UNSPSC 39101605
    • Additional Features Lamp-Lock, Snap-in with Post Mounted
    • Lamp Base Medium Screw (E26) Base
    • Lampholder Type Fluorescent
    • Wattage 660W
    • Voltage Rating 600V
    • SKU Spec Sheet
      13660-SWP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent Lampholder, T8/12 Medium Bi-Pin, Turn Type With Lamp Lock, Tall, Snap-In With Post Mounted
    UL Listed;CSA