Festo 13568 CRSG-M8 rod clevis | Graybar Store
     
Festo - CRSG-M8 rod clevis - 13568
+ / - Hover over image to Zoom
Other Views

    CRSG-M8 rod clevis

    Manufacturer: Festo
    Manufacturer #: 13568
    SKU: 25733840
    $53.79
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 13568
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    rod clevis CRSG-M8 Corrosion resistant, as per DIN 8140. Size=M8, Assembly position=Any, Based on the standard=( DIN 71752, ISO 8140), Corrosion resistance classification CRC=4 - Very high corrosion stress, Ambient temperature=-40 - 150 °C