ORS Nasco 135-CL110 Checklite Safety Glasses, Scratch-Resistant, Clear | Graybar Store
     
ORS Nasco - Checklite Safety Glasses, Scratch-Resistant, Clear - 135-CL110
+ / - Hover over image to Zoom
Other Views

    Checklite Safety Glasses, Scratch-Resistant, Clear

    Manufacturer: ORS Nasco
    Manufacturer #: 135-CL110
    SKU: 25518730
    $1.16
    Checking Pricing
         
    Brand or Series:Crews
    Framing Style:Flexible Bayonet Temples
    Lens Coating:Scratch-Resistant
    Lens Color:Clear
    Temple Color:Clear
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 135-CL110
    • Brand or Series Crews
    • Framing Style Flexible Bayonet Temples
    • Lens Coating Scratch-Resistant
    • Lens Color Clear
    • Temple Color Clear
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Crews Checklite Safety Glasses, UV, Scratch-Resistant Lens, Clear Lens Color and Frame
    • Polycarbonate Lens
    • Filters 99.9% of UV Rays
    • Sized for Smaller Faces
    • Everyday Use