Brady 134031 Lockout Pouch Kit, White on Red | Graybar Store
     
Brady - Lockout Pouch Kit, White on Red - 134031
+ / - Hover over image to Zoom
Other Views

    Lockout Pouch Kit, White on Red

    Manufacturer: Brady
    Manufacturer #: 134031
    SKU: 25800026
    $89.23
    Checking Pricing
         
    Quick Order:Y
    Color:White on Red
    Dimensions:8 in. H x 7 in. W x 3 in. D
    Product Includes:Lockout Box, (3) Circuit Breakers, Wall Switch, Hasp, Lockout, (1) Lockout Tag 10-Pack, Padlock
    Voltage (Volts):Various
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 134031
    • Color White on Red
    • Dimensions 8 in. H x 7 in. W x 3 in. D
    • Voltage (Volts) Various
    • Type Electrical Risk Lockouts
    • UNSPSC 39121904
    • Product Includes Lockout Box, (3) Circuit Breakers, Wall Switch, Hasp, Lockout, (1) Lockout Tag 10-Pack, Padlock
    • ECCN EAR99
    Product Overview:
    Protect employees and comply with OSHA's Lockout Standard with this convenient lockout kit that contains premium Brady lockout devices designed to address electrical risks.
    Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs. Brady is a world leader in lockout/tagout products and services, offering industry expertise and a broad range of durable, easy-to-use lockout devices.