CommScope 1339118-1 Faceplate Kit, SL Series, Single Gang, Light Almond | Graybar Store
     
CommScope - Faceplate Kit, SL Series, Single Gang, Light Almond - 1339118-1
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, SL Series, Single Gang, Light Almond

    Manufacturer: CommScope
    Manufacturer #: 1339118-1
    SKU: 99510366
    $2.05
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:Almond
    Packaging:1 per Package
    Bracket Size:One Gang
    Labels:No
    Jack Type:SL Series Module
    Use With:Three 1 Unit or Two 1.5 Unit SL Series Module
    Part Number:1339118-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1339118-1
    • Bracket Size One Gang
    • Color Almond
    • Jack Type SL Series Module
    • Part Number 1339118-1
    • Type Faceplate Kit
    • No. of Ports 1
    • UNSPSC 43191600
    • Labels No
    • Made Of ABS Molding Compound
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Three 1 Unit or Two 1.5 Unit SL Series Module
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, ABS Molding Compound, Flush Mount, 1 Port, Almond, 1 per Package, One Gang Bracket, No, SL Series Module