Raco 1339 1-Hole Strap, Push-On, 3 in., Stamped Steel | Graybar Store
     
Raco - 1-Hole Strap, Push-On, 3 in., Stamped Steel - 1339
+ / - Hover over image to Zoom
Other Views

    1-Hole Strap, Push-On, 3 in., Stamped Steel

    Manufacturer: Raco
    Manufacturer #: 1339
    SKU: 88217550
    $16.93
    Checking Pricing
         
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1339
    • UNSPSC 31162310
    • Materials Zinc Plated Steel
    Product Overview:
    One Hole Push-on Straps Stamped Steel, 3 In. Trade Size
    One Hole Push-on Straps Stamped Steel, 3 In. Trade Size