Festo 133007 QSM-M7-6-I-R push-in fitting | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Festo - QSM-M7-6-I-R push-in fitting - 133007
+ / - Hover over image to Zoom
Other Views

    QSM-M7-6-I-R push-in fitting

    Manufacturer: Festo
    Manufacturer #: 133007
    SKU: 25730088
    $2.27
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 133007
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    push-in fitting QSM-M7-6-I-R male thread with internal hexagon socket. Size=Mini, Nominal size=4,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10