Bridgeport Fittings 1330-B Ground Clamp with Threaded Hub, Brass, 3/4 in., 1/2 to 1 in. | Graybar Store
     
Bridgeport Fittings - Ground Clamp with Threaded Hub, Brass, 3/4 in., 1/2 to 1 in. - 1330-B
+ / - Hover over image to Zoom
Other Views

    Ground Clamp with Threaded Hub, Brass, 3/4 in., 1/2 to 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1330-B
    SKU: 88031298
    $16.94
    Checking Pricing
         
    Wire Size:8 to 4 AWG
    Conductor Material:Brass
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1330-B
    • UNSPSC 31162900
    • Conductor Material Brass
    • Materials Brass
    Product Overview:
    Clamp, Ground, Threaded Hub, Brass, Rigid Conduit Size 3/4 Inch 1/2" - 1"