Belden 1300SB 0101000 Indoor/Outdoor Cable, Non-Plenum, 24 AWG, Shielded, Halogen, 4 Pair, Plenum | Graybar Store
Message Dialog
Display Update Message
17060
25065733
[
{
"catentry_id" : "421225",
"Attributes" : {
"Quick Order_Y":"11"
,
"No. of Pairs_4":"28"
,
"Cable Type_Indoor/Outdoor Cable":"29"
,
"Additional Features_Broadband, Outdoor Antenna, RF, Radio, Shipboard LAN/Data, WI-FI, Where ABS Type Approval is Required, Wireless LAN":"30"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP UNSPSC_26121609":"3"
,
"Flammability Rating_Non-Plenum":"4"
,
"Gauge_24 AWG":"5"
,
"Jacket Material_Halogen":"6"
,
"Shielded_Shielded":"7"
,
"SAP Delivery Unit_1000":"8"
,
"Commerce SAP Alternate UOM_RL":"9"
,
"Commerce SAP Alternate UOM Qty_1000":"10"
,
"SAP Material Type_ZSTD":"12"
,
"SAP POA_01":"13"
,
"SAP ECCN_EAR99":"14"
,
"SAP Country of Origin_US - USA":"15"
,
"SAP Country Name_USA":"16"
,
"SAP Country Code_US":"17"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"18"
,
"CFP_NO":"19"
,
"SAP Price Unit B_1000":"20"
,
"SAP Price Unit A_1000":"21"
,
"SAP Price Column L_860.0":"22"
,
"SAP Price Column B_661.56":"23"
,
"SAP Price Column A_781.83":"24"
,
"SAP Unit_FT":"25"
,
"SAP Price Unit L_1000":"26"
,
"SAP Prefix Purchase Group_BEDPA":"27"
},
}
]
Indoor/Outdoor Cable, Non-Plenum, 24 AWG, Shielded, Halogen, 4 Pair, Plenum
Manufacturer:
Belden
Manufacturer #:
1300SB 0101000
SKU:
25065733
Checking Pricing
Quick Order:Y
No. of Pairs:4
Cable Type:Indoor/Outdoor Cable
Additional Features:Broadband, Outdoor Antenna, RF, Radio, Shipboard LAN/Data, WI-FI, Where ABS Type Approval is Required, Wireless LAN
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Belden
-
Manufacturer #
1300SB 0101000
-
Cable Type
Indoor/Outdoor Cable
-
UNSPSC
26121609
-
Additional Features
Broadband, Outdoor Antenna, RF, Radio, Shipboard LAN/Data, WI-FI, Where ABS Type Approval is Required, Wireless LAN
-
Flammability Rating
Non-Plenum
-
Gauge
24 AWG
-
Jacket Material
Halogen
-
No. of Pairs
4
-
Shielded
Shielded
-
ECCN
EAR99
-
Country of Origin
US - USA
Product Overview:
Indoor/Outdoor Cable, Cat 5e, Non-Plenum, 24 AWG, Shielded, Halogen, 4, Plenum, Broadband, Outdoor Antenna, Radio, RF