Hubbell Power Systems PC1324BA12 Quazite® PC Style Enclosure Box, Polymer Concrete, 13 x 24 x 12 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Enclosure Box, Polymer Concrete, 13 x 24 x 12 in. - PC1324BA12
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Enclosure Box, Polymer Concrete, 13 x 24 x 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1324BA12
    SKU: 89005026
    $155.93
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):13 x 24 in.
    Depth (Inches):12 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1324BA12
    • Application C&I, Water, Communications, Electric Utility
    • Type Polymer Concrete Box/Cover
    • UNSPSC 39121336
    • Additional Features Box Only
    • Brand Quazite
    • Depth (Inches) 12 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 13 x 24 in.
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Underground enclosure base is 13 W x 24 L x 12 inch D. PC style underground enclosure base with open bottom and straight sides.
    Enclosure has a design load of 5000 and a test load of 7500.